noscriptQualfast M5 Hex Socket Countersunk Screw, A2 Stainless, Material Grade 70, 20mm, DIN 7991 QFT6042218J | Cromwell Tools
logo

Qualfast

M5 Hex Socket Countersunk Screw, A2 Stainless, Material Grade 70, 20mm, DIN 7991

SKU:

QFT6042218J

MPN:

QFT6042218J

R91.08

Ex VAT

R104.74

Inc VAT

IN STOCK (3)

    Product Details

    These socket head countersunk screws are available in varying lengths all with an M5 thread size to suit a range of needs. All products are manufactured from A2 stainless steel and provide a flush finish.


    Features and Benefits
    • Countersunk head provides a flush finish for a neat overall design
    • Manufactured from A2 stainless steel for resilience and strength
    • Available in a range of lengths all with an M5 thread size to suit your requirements


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • ISO 10642
    • DIN 7991
    • BS 4168-8
    • NEN 2359


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Countersunk

    Length

    20mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501