noscriptFabory M4 x 10mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 200 07160.040.010 | Cromwell Tools
logo

Fabory

M4 x 10mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 200

SKU:

FAB6008103F

MPN:

07160.040.010

R300.67

Ex VAT

R345.77

Inc VAT

IN STOCK (3)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Fabory

    Driver Head Size

    3mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    4mm

    Head Diameter

    7mm

    Head Shape

    Cylindrical

    Length

    10mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501