noscriptQualfast M3 x 45mm Socket Head Cap Screw, BZP, GR-12.9 . | Cromwell Tools
logo

Qualfast

M3 x 45mm Socket Head Cap Screw, BZP, GR-12.9

SKU:

QFT6008068M

MPN:

.

R28.46

Ex VAT

R32.73

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    2.5mm

    Driving Features

    Hexagon Socket

    EAN

    5036140302990

    Grade

    12.9

    Head Depth

    3mm

    Head Diameter

    5.5mm

    Head Shape

    Cylindrical

    Length

    45mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M3

    UNSPSC Code

    31161501