noscriptFabory M16 x 260mm Socket Head Cap Screw, GR-12.9, Pack of 5 07000.160.260 | Cromwell Tools
logo

Fabory

M16 x 260mm Socket Head Cap Screw, GR-12.9, Pack of 5

SKU:

FAB6001136H

MPN:

07000.160.260

R815.22

Ex VAT

R937.50

Inc VAT

OUT OF STOCK

    Product Details

    This range of ISO metric threaded, hexagon socket head cap screws are manufactured from high grade (12.9) alloy steel, making them suitable for all high tensile applications. Each product has a minimum proof load of 970 MPA and is complete with a slightly oiled finish.


    Features and Benefits
    • Manufactured from class 12.9 alloy steel that has been quenched and tempered for resistance to corrosion and general hardiness
    • Suitable for use with power drivers and a hex wrench
    • Resists cam-out for a more efficient screw
    • With a maximum operating temperature of 300°C making it a robust product
    • Available in a variety of lengths and thread sizes to suit your needs
    • Deep socket head provides optimum loadability


    Typical Applications
    • Ideal for the construction industry with their higher levels of torque than a standard screw


    Notes
    • Oiled finish (black) - Provides some shelf life but no corrosion protection in use


    Standards
    • ISO 4762
    • DIN 912


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Fabory

    Driver Head Size

    14mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    16mm

    Head Diameter

    24.33mm

    Head Shape

    Cylindrical

    Length

    260mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M16

    UNSPSC Code

    31161501