R51.23
Ex VAT
R58.91
Inc VAT
Product Details
Product Specification
This range of hexagon socket head cap screws are ideal for general purpose use. Manufactured from a high grade alloy steel (Grade 12.9) the products are suitable for all high tensile applications. Each product is metric sized with an ISO metric thread and possesses a maximum operating temperature (unplated) of 300°C and a minimum proof load of 970 MPA.
Features and Benefits
• Manufactured from grade 12.9 steel for overall durability
• Available to purchase in a variety of metric sizes to suit your requirements
• As produced finish provides some protection against corrosion and wear and tear
• Deep head allows for optimum loadability and reduces the risk of cam out
Typical Applications
• Construction
• DIY
• Engineering
Standards
• DIN 912
• ISO 4762
• BS EN ISO 891/1
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driver Head Size | 14mm |
Driving Features | Hexagon Socket |
EAN | 5036140052598 |
Grade | 12.9 |
Head Depth | 16mm |
Head Diameter | 24mm |
Head Shape | Cylindrical |
Length | 25mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M16 |
UNSPSC Code | 31161501 |