noscriptQualfast M14 x 40 mm Socket Countersunk Head Screw, GR-10.9 . | Cromwell Tools
logo

Qualfast

M14 x 40 mm Socket Countersunk Head Screw, GR-10.9

SKU:

QFT6042116G

MPN:

.

R246.07

Ex VAT

R282.98

Inc VAT

IN STOCK (26)

    Product Details

    High Grade Alloy Steel.
    Suitable for all high tensile applications.
    Maximum operating temperature (unplated): 300°C.
    For applications that require a flush finished surface.
    Precisely controlled countersink angle allows maximum flushness and sidewall contact.


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140072695

    Grade

    10.9

    Head Shape

    Countersunk

    Length

    40mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M14

    UNSPSC Code

    31161501