noscriptFabory M12 x 50mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 100 07160.120.050 | Cromwell Tools
logo

Fabory

M12 x 50mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 100

SKU:

FAB6008145T

MPN:

07160.120.050

R1020.56

Ex VAT

R1173.64

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Fabory

    Driver Head Size

    10mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    12mm

    Head Diameter

    18mm

    Head Shape

    Cylindrical

    Length

    50mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501