logo

Qualfast

M12 x 40mm Socket Button Head Screw, GR-10.9

SKU:

QFT6040266V

MPN:

.

R37.00

Ex VAT

R42.55

Inc VAT

IN STOCK (43)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140309821

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    40mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501