noscriptQualfast M12 x 220mm Socket Head Cap Screw, GR-12.9 . | Cromwell Tools
logo

Qualfast

M12 x 220mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001094E

MPN:

.

R280.23

Ex VAT

R322.26

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from class 12.9 high-grade alloy steel, these M12 ISO metric thread screws are suited for all high tensile applications. With a hexagon socket, each fastener has an as-produced finish, a maximum operating temperature of 300°C and a minimum proof load of 970 MPA. Available in a range of lengths to suit your requirements.


    Features and Benefits
    • Deep head allows for optimum loadability and prevents the frequency of cam out
    • Manufactured from class 12.9 alloy steel making for a durable product
    • Available in a variety of lengths to suit your specific needs
    • As produced finish gives the product some bolstered shelf life


    Typical Applications
    • DIY
    • Construction
    • Automotive
    • Engineering


    Standards
    • DIN 912
    • ISO 4762


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driver Head Size

    10mm

    Driving Features

    Hexagon Socket

    EAN

    5036140074408

    Grade

    12.9

    Head Depth

    12mm

    Head Diameter

    18mm

    Head Shape

    Cylindrical

    Length

    220mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501