noscriptQualfast M10 x 20mm Socket Button Head Screw, GR-10.9 . | Cromwell Tools
logo

Qualfast

M10 x 20mm Socket Button Head Screw, GR-10.9

SKU:

QFT6040251D

MPN:

.

R1076.00

Ex VAT

R1237.40

Inc VAT

IN STOCK (3)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140309708

    Grade

    10.9

    Head Shape

    Button

    Length

    20mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501