R35.71
Ex VAT
R41.07
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300C.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 5/64mm |
Driving Features | Hexagon Socket |
EAN | 5036140304314 |
Grade | 12.9 |
Head Depth | 0.110mm |
Head Diameter | 0.187mm |
Head Shape | Cylindrical |
Length | 3/8in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | BA |
Thread Size | No.6 |
UNSPSC Code | 31161501 |