R3493.00
Ex VAT
R4016.95
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300C.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3/32mm |
Driving Features | Hexagon Socket |
EAN | 5036140304215 |
Grade | 12.9 |
Head Depth | 0.142mm |
Head Diameter | 0.219mm |
Head Shape | Cylindrical |
Length | 5/16in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | BA |
Thread Size | No.4 |
UNSPSC Code | 31161501 |