logo

Qualfast

3/8UNC x 3/4 Socket Button Head Screw , GR-10.9

SKU:

QFT6050324L

MPN:

.

R954.50

Ex VAT

R1097.67

Inc VAT

IN STOCK (1)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
    UNC/UNF Dimensions to ANSI B 18.3
    BSW/BA Dimensions to BS 2470


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140311695

    Grade

    10.9

    Head Shape

    Button

    Length

    3/4in.

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    3/8in.

    UNSPSC Code

    31161501