noscriptQualfast 3/8UNC x 1.1/4 Socket Head Cap Screw, A2 U51050.037.0125 | Cromwell Tools
logo

Qualfast

3/8UNC x 1.1/4 Socket Head Cap Screw, A2

SKU:

QFT6011772N

MPN:

U51050.037.0125

R19.87

Ex VAT

R22.85

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Dimensions to ANSI B 18.3 - 1936 & 1960 Series


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    5/16mm

    Driving Features

    Hexagon Socket

    Grade

    F837

    Head Depth

    0.375mm

    Head Diameter

    0.562mm

    Head Shape

    Cylindrical

    Length

    1.1/4in.

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    3/8in.

    UNSPSC Code

    31161501