R3105.00
Ex VAT
R3570.75
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3/16mm |
Driving Features | Hexagon Socket |
EAN | 5036140304482 |
Grade | 12.9 |
Head Depth | 0.250mm |
Head Diameter | 0.375mm |
Head Shape | Cylindrical |
Length | 7/8in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | BSF |
Thread Size | 1/4in. |
UNSPSC Code | 31161501 |