R226.67
Ex VAT
R260.67
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 3/8mm |
Driving Features | Hexagon Socket |
EAN | 5036140304895 |
Grade | 12.9 |
Head Depth | 0.500mm |
Head Diameter | 0.750mm |
Head Shape | Cylindrical |
Length | 1.1/4in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | BSF |
Thread Size | 1/2in. |
UNSPSC Code | 31161501 |