noscriptQualfast 3/8UNCx1/2x1. SKT SHOULDER SCREW (GR-12.9) . | Cromwell Tools
logo

Qualfast

3/8UNCx1/2x1. SKT SHOULDER SCREW (GR-12.9)

SKU:

QFT6114814D

MPN:

.

R158.36

Ex VAT

R182.11

Inc VAT

IN STOCK (33)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9.
    Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300°C.
    Dimensions to ISO 7379. Body Diameter Tol h8


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    EAN

    5036140318069

    Grade

    12.9

    Head Depth

    0.313mm

    Head Diameter

    0.375mm

    Leading Standard

    DIN 610

    Overall Diameter (mm)

    0.498mm

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Direction

    Right Hand

    Thread Size

    3/8

    UNSPSC Code

    31161517