R429.00
Ex VAT
R493.35
Inc VAT
Product Details
Product Specification
High tensile alloy steel. Grade 14.9. DIN 915.
Cone Point
DIN 914. For permanent location of parts. Deep penetration for maximum radial and axial fixing power. Can be used as pivots and where fine adjustment is required.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140355163 |
Grade | 45H |
Length | 5mm |
Material | Steel |
Point Type | Cone Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |