R372.60
Ex VAT
R428.49
Inc VAT
Product Details
Product Specification
These socket set screws (or grub screws) are designed for quick and permanent location of pulleys, collars and gears on shafts. They will hold fast even in poorly tapped holes for a strong hold guarantee. The interrupted profile of the clamping face resists loosening due to vibration. Each product possesses a knurled cup point and is manufactured from a high tensile alloy steel of Grade 14.9. Available in a variety of lengths.
Features and Benefits
• Manufactured from class 14.9 (GR-45H) steel which has an ultra high tensile strength
• Interrupted profile of clamping face resists loosening due to vibration
• Provides quick and permanent location of pulleys, collars and gears on shafts
• Tensile stress, Rm ≤1569 MPa
• Available in a variety of lengths all with an M6 thread size
Typical Applications
• Engineering
• Manufacturing
• Automotive
Standards
• DIN 916
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140156609 |
Grade | 45H |
Length | 4mm |
Material | Steel |
Point Type | Knurled Cup Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |