R1570.00
Ex VAT
R1805.50
Inc VAT
Product Details
Product Specification
High tensile alloy steel. Grade 14.9.
Dog Point
For permanent location of one part to another. The point is generally centre spotted and a location hole drilled in the shaft or ground flat where location is made.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140355255 |
Grade | 45H |
Length | 10mm |
Material | Steel |
Point Type | Dog Point |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161505 |