R213.20
Ex VAT
R245.18
Inc VAT
Product Details
Product Specification
Metric Thread
DIN 7983 C-Z
Material Steel
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Pozi |
Head Shape | Raised Countersunk |
Leading Standard | DIN 7983 C-Z |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | ST |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |