R35.79
Ex VAT
R41.16
Inc VAT
Product Details
Product Specification
Pozidriv® - Pan head
Self tapping steel screws. AB zinc plated. For use on sheet metal and other malleable materials.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Pozidriv |
EAN | 5050420022507 |
Head Shape | Pan Head |
Leading Standard | DIN 7981 C-Z |
Length | 19mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Self Tapping Thread |
Thread Direction | Right Hand |
Thread Size | 3.5 |
UNSPSC Code | 31161507 |