noscriptQualfast 8-OCSH-40 BLIND CSK RIVET NUT OPEN SER. SHANK BZP (BX-250) 69155.080.040 | Cromwell Tools
logo

Qualfast

8-OCSH-40 BLIND CSK RIVET NUT OPEN SER. SHANK BZP (BX-250)

SKU:

QFT6445277A

MPN:

69155.080.040

R1402.39

Ex VAT

R1612.75

Inc VAT

IN STOCK (1)

    Product Details

    Blind Countersunk Rivet Nut,
    Open Serrated Shank,
    Metric,
    Steel,
    BZP ( Bright Zinc Plated).


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Qualfast

    Drill Size

    11mm

    Grip range

    1.5 - 4.0mm

    Length

    18.5mm

    Material

    Steel

    Product Type

    Blind Rivet Nut Countersunk Open Shank

    Rivet Nut Diameter

    M8

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162207