SKU:
QFT6445301A
MPN:
69435.040.030
R803.68
Ex VAT
R924.23
Inc VAT
Product Details
Product Specification
Blind Rivet Nut
Metric
Steel - BZP (Bright Zinc Plated)
Blind Reduced Countersunk Rivet Nut With Open Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 6mm |
Grip range | 0.5 - 3.0mm |
Length | 10mm |
Material | Steel |
Product Type | Blind Rivet Nut Reduced Countersunk Open Shank |
Rivet Nut Diameter | M4 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |