R21.54
Ex VAT
R24.77
Inc VAT
Product Details
Product Specification
Manufactured from resilient, bright steel, this range of plain washers are metric sized and are suited for general purpose securing of fasteners. Available in a range of sizes with a plain finish and an A form.
Features and Benefits
• Spreads loads even #ly across fasteners to ensure maximum hold
• Secures fasteners that are under vibratory forces to ensure they do not come unscrewed
• Available in a range of sizes to suit your requirements
• Manufactured from steel for durability
Typical Applications
• Engineering
• Construction
• DIY
Standards
• DIN 125-1A
• NEN 2269A
• ISO 7089
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M6 |
Material | Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |