noscriptQualfast Plain Washers, M5, A2 Stainless Steel, Plain 51417.050.001 | Cromwell Tools
logo

Qualfast

Plain Washers, M5, A2 Stainless Steel, Plain

SKU:

QFT6455549M

MPN:

51417.050.001

R30.98

Ex VAT

R35.63

Inc VAT

IN STOCK (6)

    Product Details

    Manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration, this range of plain, M-type flat washers are available in a range of metric sies to suit your specific application.


    Features and Benefits
    • Plain, flat washers, Type M
    • Can be purchased in sizes from M2 to M36 to suit a range of requirements
    • Manufactured from A2 stainless steel for general purpose applications
    • Available in an array of metric sizes to suit your needs


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Construction


    Standards
    • NF E25-513


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M5

    Grade

    A2

    Material

    Stainless Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31161807