noscriptQualfast Plain Washers, M4, Nylon PA (6.6), Plain 56300.040.001 | Cromwell Tools
logo

Qualfast

Plain Washers, M4, Nylon PA (6.6), Plain

SKU:

QFT6455468L

MPN:

56300.040.001

R58.08

Ex VAT

R66.79

Inc VAT

OUT OF STOCK

    Product Details

    These Form A washers are available in a range of metric sizes and are manufactured from durable nylon.


    Features and Benefits
    • Suited for spreading loads evenly across a fastener
    • Product is resistant to corrosion and weathering for overall durability
    • Manufactured from durable nylon for product longevity
    • Available in a range of metric sizes to suit your requirements


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125-1A
    • NEN 2269A
    • ISO 7089


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M4

    Material

    Plastic

    Surface Treatment

    Plain

    UNSPSC Code

    31161807