R186.10
Ex VAT
R214.01
Inc VAT
Product Details
Product Specification
These Form A washers are available in a range of metric sizes and are manufactured from durable nylon.
Features and Benefits
• Suited for spreading loads evenly across a fastener
• Product is resistant to corrosion and weathering for overall durability
• Manufactured from durable nylon for product longevity
• Available in a range of metric sizes to suit your requirements
Typical Applications
• Engineering
• Construction
• DIY
Standards
• DIN 125-1A
• NEN 2269A
• ISO 7089
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M12 |
Material | Plastic |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |