R329.12
Ex VAT
R378.49
Inc VAT
Product Details
Product Specification
Manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration, this range of plain, M-type flat washers are available in a range of metric sies to suit your specific application.
Features and Benefits
• Plain, flat washers, Type M
• Can be purchased in sizes from M2 to M36 to suit a range of requirements
• Manufactured from A2 stainless steel for general purpose applications
• Available in an array of metric sizes to suit your needs
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
Standards
• NF E25-513
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M12 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |