R13054.48
Ex VAT
R15012.65
Inc VAT
Product Details
Product Specification
Ideal for holding cylindrical workpieces for grinding application. The adhesion will simultaneously hold the workpiece and vee-block to any flat ferrous surface.
Dimensions (W x L x H): 70 x 102 x 95mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117099 |
Material | Steel |
Overall Length | 102mm |
Pull Force | 50kg |
Type | Vee Blocks |
UNSPSC Code | 27112109 |