R348.78
Ex VAT
R401.10
Inc VAT
Product Details
Product Specification
Rustproof stainless steel tray fitted with 4 x 85mm magnets in a non-marking cover which attaches to any ferrous surface. For retaining hand tools and fasteners, ideal for applications where nuts, bolts and parts could get lost preventing assembly. Suitable for automotive mechanics, appliance repairs and most applications within the service and repair industry.
Size: 295 x 270 x 42mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013469 |
Material | Stainless Steel |
MFR Part No. | MPT004 |
Overall Length | 295mm |
Type | Magnetic Tray |
UNSPSC Code | 27112109 |