logo

Qualfast

M5x20 SLOTTED PAN HEAD SCREW A2

SKU:

QFT6380387N

MPN:

51140.050.020

R235.22

Ex VAT

R270.50

Inc VAT

IN STOCK (6)

    Product Details

    Slotted Pan Head
    Metric
    DIN 85
    Material - Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Slotted

    Grade

    316

    Head Shape

    Pan

    Leading Standard

    DIN 85

    Length

    20mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right Hand

    Thread Size

    M5

    UNSPSC Code

    31161504