noscriptQualfast M8 INTERNAL TOOTH LOCK WASHER -A2 ST/STEEL DIN 6797J 51458.080.001 | Cromwell Tools
logo

Qualfast

M8 INTERNAL TOOTH LOCK WASHER -A2 ST/STEEL DIN 6797J

SKU:

QFT6456826A

MPN:

51458.080.001

R61.95

Ex VAT

R71.24

Inc VAT

IN STOCK (40)

    Product Details

    A2 Stainless Steel


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    For nom. size

    M8

    Grade

    A2

    Hole Diameter

    8.4mm

    Leading Standard

    DIN 6797 J

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thickness

    0.8mm

    UNSPSC Code

    31161822