SKU:
QFT6400600L
MPN:
51730.080.001
R153.19
Ex VAT
R176.17
Inc VAT
Product Details
Product Specification
These ISO metric threaded 'T' type locking nuts are ideal for general purpose fastening and locking of your desired fasteners. Available in a variety of sizes and manufactured from A2 stainless steel, the hexagon full nuts are complete with a nylon insert for maximum securing action.
Features and Benefits
• Available in a variety of thread sizes to suit your needs
• Nylon insert holds its thread for a firm hold on the fastener
• Manufactured from A2 stainless steel making for a highly durable product
• Prevailing torque type nuts resist self loosening even when under vibratory forces
Typical Applications
• DIY
• Engineering
• Construction
Standards
• DIN 985
• ISO 10511
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161716 |