SKU:
QFT6400627C
MPN:
51718.050.001
R233.05
Ex VAT
R268.01
Inc VAT
Product Details
Product Specification
Manufactured from A2 stainless steel to prevent rusting, these nylon insert 'P' type lock nuts are ideal for effectively securing fasteners. The hexagon full nuts are designed to stay put even under vibratory forces and are available in a range of metric sizes to suit your needs.
Features and Benefits
• Manufactured from A2 stainless steel for optimum durability
• The prevailing torque type nut design means the product does not loosen even under vibratory forces
• All products feature a nylon insert to effectively lock the fastener in place
• Available in various sizes to suit your requirements
Typical Applications
• Industrial
• DIY
• Construction
Standards
• DIN 982
• ISO 7040
• EN 27040
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 316 |
Material | Stainless Steel |
Nut Type | Nylon Insert |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M5 |
UNSPSC Code | 31161716 |