SKU:
QFT6404755K
MPN:
12600.140.001
R11.22
Ex VAT
R12.90
Inc VAT
Product Details
Product Specification
Zinc-Plated.
Type P - conform to DIN 982.
Type T - conform to DIN 985.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Grade | 8 |
Material | Steel |
Nut Type | Nylon Insert |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M14 |
UNSPSC Code | 31161716 |