noscriptQualfast M30 Steel Hex Nut, Bright Zinc Plated, Grade 8 01300.300.001 | Cromwell Tools
logo

Qualfast

M30 Steel Hex Nut, Bright Zinc Plated, Grade 8

SKU:

QFT6400100Q

MPN:

01300.300.001

R35.72

Ex VAT

R41.08

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from a high quality grade 8 steel, this range of hex nuts are are ISO Metric threaded. Electroplated with a Bright Zinc Plating (BZP) to protect against weathering and corrosion, they are available in a variety of sizes to ensure you find the correct product for your requirements. To be used with Class 8.8 Bolts.


    Features and Benefits
    • Manufactured from top quality Grade 8 steel for durability
    • Bright Zinc Plating (BZP) offers further protection from corrosion and wear and tear
    • Are offered in varying quantities to allow you to choose the right amount for your use
    • Available in a range of thread sizes to enable you to select the right fit for your needs


    Standards
    • Conform to DIN 934
    • Conform to EN 24032
    • Conform to ISO 4032


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread Direction

    Right

    Thread Size

    M30

    Thread Standard

    Metric

    UNSPSC Code

    31161727