R6.44
Ex VAT
R7.41
Inc VAT
Product Details
Product Specification
Bright zinc-plated.
Used for applications, where appearance is essential. DIN 1587.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M12 |
UNSPSC Code | 31161727 |