R772.95
Ex VAT
R888.89
Inc VAT
Product Details
Product Specification
A2 Stainless Steel
Manufactured from stainless steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161727 |