R52.48
Ex VAT
R60.35
Inc VAT
Product Details
Product Specification
Imperial
BSF (British Fine Standard)
BS ≈1083 (1965)
Material Steel
Class ≥6
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 5/8 |
UNSPSC Code | 31161727 |