SKU:
QFT6416071R
MPN:
U12353.031.0002
R11.32
Ex VAT
R13.02
Inc VAT
Product Details
Product Specification
Type NE
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 5/16 |
UNSPSC Code | 31161727 |