R156.57
Ex VAT
R180.06
Inc VAT
Product Details
Product Specification
Zinc-Plated.
Metric - conform to DIN 934.
BSW - conform to DIN 970
UNC - conform to DIN 971.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 5036140034761 |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 5/16 |
UNSPSC Code | 31161727 |