SKU:
QFT6416071S
MPN:
U12353.037.0002
R14.59
Ex VAT
R16.78
Inc VAT
Product Details
Product Specification
Type NE
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 5 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3/8 |
UNSPSC Code | 31161727 |