R1246.30
Ex VAT
R1433.24
Inc VAT
Product Details
Product Specification
Imperial
BSF (British Fine Standard)
BS ≈1083 (1965)
Material Steel
Class ≥6
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 1/4 |
UNSPSC Code | 31161727 |