noscriptHex Head Set Screws, Metric, M8 | Cromwell Tools
logo

Qualfast

Hex Head Set Screws, Metric, M8

3 Variations

These hexagon headed set screws are available in a range of metric sizes and are suited for multi-purpose applications. Manufactured from Grade 8.8 steel that has been quenched and tempered before being finished with a BZP. Each fastener has a minimum proof load of 580 MPA and has a medium tensile strength. All products have an M8 thread size and vary only in length.

Features and Benefits
• Manufactured from a highly robust Grade 8.8 steel for overall durability
• BZP (Bright Zinc Plating) protects the screws from corrosion as well as general wear and tear
• Available in a range of lengths to suit your application
• Set screws provide a flush finish for a tidy finish

Typical Applications
• Construction
• DIY
• Engineering

Standards
• DIN 933
• EN 24017
• ISO 4017