R111.80
Ex VAT
R128.57
Inc VAT
Product Details
Product Specification
These hexagon head set screws all possess an M6 thread size and are ISO metric threaded. Manufactured from Grade 8.8 steel with a plain finish, each product has a minimum proof load of 580 MPA and vary in length to suit your needs.
Features and Benefits
• Manufactured from durable class 8.8 steel for durability
• Class 8.8 steel is a medium tensile strength carbon steel, quenched and tempered
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Available in various lengths to suit your exact requirements
Typical Applications
• DIY
• Construction
• Industrial
Standards
• DIN 933
• EN 24017
• ISO 4017
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
EAN | 8715492013255 |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon |
Length | 16mm |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | M6 |
UNSPSC Code | 31161620 |