R52.95
Ex VAT
R60.89
Inc VAT
Product Details
Product Specification
Thread - Imperial
Self-Colour
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23152114 |
Grade | 8.8 |
Head Shape | Hexagon Head |
Material | Steel |
Surface Treatment | Plain |
Thread Direction | Right Hand |
Thread Size | 1/4 |
UNSPSC Code | 31161620 |