R1189.22
Ex VAT
R1367.60
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Socket Cap Screw Kit
Contents: 25 of each size
M5 x 12, M5 x 16, M5 x 20, M6 x 12, M6 x 16, M6 x 20, M6 x 25, M8 x 16, M8 x 20, M8 x 25
Average quantity: 250 pieces
Attribute | Value |
---|---|
Average Quantity | 250 |
Brand | Qualfast |
EAN | 5036140060562 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Socket Head |
UNSPSC Code | 31162313 |