R1268.67
Ex VAT
R1458.97
Inc VAT
Product Details
Product Specification
A2 Stainless Steel Socket Button Screw Kit
Contents:
50 each of M5 x 12, M5 x 16, M5 x 20mm
25 each of M6 x 12, M6 x 16, M6 x 20, M6 x 25mm
20 each of M8 x 20, M8 x 25, M8 x 30mm
Average quantity: 310 pieces
Attribute | Value |
---|---|
Average Quantity | 310 |
Brand | Qualfast |
EAN | 5036140072121 |
ECLASS Code | 23119090 |
Material | Stainless Steel |
Material Grade | A2 |
Product Type | Screws - Socket Head |
UNSPSC Code | 31162313 |