noscriptQualfast 8x16mm METRIC PLAIN DOWEL PIN M6-TOL . | Cromwell Tools
logo

Qualfast

8x16mm METRIC PLAIN DOWEL PIN M6-TOL

SKU:

QFT6500278K

MPN:

.

R589.11

Ex VAT

R677.48

Inc VAT

IN STOCK (2)

    Product Details

    Parallel/Dowel Pin,
    M6 - Tol,
    Metric,
    DIN 6325.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 6325

    Length

    16mm

    Material

    Steel

    Pin Diameter

    8mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    8mm

    UNSPSC Code

    31163203